Check Availability
  • 3M 

    Industrial Duct Tape, 48mm X 55m, 12.10 mil Thick, Blue Coated Cloth, 24 PK

  • Item # 52ND48
  • Mfr. Model # 8979N
Industrial Duct Tape, 48mm X 55m, 12.10 mil Thick, Blue Coated Cloth, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Performance Plus duct tape is commonly used for sealing, holding, identification, and protection applications. This tape resists wear, abrasion, moisture, and UV exposure for up to a year without deteriorating. Curl-resistant, moisture-resistant, and conformable backing for easy handling.
Show More Close
 

Technical Specifications

Item # 52ND48
Mfr. Model # 8979N
UNSPSC #31201501
Shipping Weight 45.2 lbs
Country of Origin Canada *
Item Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 55m
Duct Tape Thickness 12.10 mil
Duct Tape Grade Industrial
Tape Color Family Blue
Color Blue
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. Up to 200 Degrees F
Adhesion Strength 48 oz./in.
Tensile Strength 36 lb./in.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms