Check Availability
  • 3M 

    Industrial Duct Tape, 48mm X 60 yd., 11.00 mil Thick, Black Cloth, 1 EA

  • Item # 48YF85
  • Mfr. Model # DT11
Industrial Duct Tape, 48mm X 60 yd., 11.00 mil Thick, Black Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48YF85
Mfr. Model # DT11
UNSPSC #31201501
Shipping Weight 1.66 lbs
Country of Origin China *
Item Tape
Duct Tape Type Duct Tape
Duct Tape Width 48mm
Duct Tape Length 60 yd.
Duct Tape Thickness 11.00 mil
Duct Tape Grade Industrial
Tape Color Family Black
Color Black
Duct Tape Primary Material Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. -100 Degrees to 500 Degrees F
Adhesion Strength 50 oz./in.
Tensile Strength 40 lb./in.
Diameter 6-3/16"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms