Check Availability
  • 3M 

    Industrial Duct Tape, 96mm X 60 yd., 12.10 mil Thick, Blue Coated Cloth, 1 EA

  • Item # 45FD26
  • Mfr. Model # 8979
Industrial Duct Tape, 96mm X 60 yd., 12.10 mil Thick, Blue Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed of polyethylene film laminated to cloth with a rubber adhesive, this tape resists curling and tears off the roll cleanly for easy application on rough surfaces. 3M™ Performance Plus Duct Tape 8979 has a unique construction that allows for applications indoors and outdoors. It is removable with little or no adhesive residue up to six months after application.
Show More Close
 

Technical Specifications

Item # 45FD26
Mfr. Model # 8979
UNSPSC #31201501
Shipping Weight 3.67 lbs
Country of Origin Canada *
Item Tape
Duct Tape Type Duct Tape
Duct Tape Width 96mm
Duct Tape Length 60 yd.
Duct Tape Thickness 12.10 mil
Duct Tape Grade Industrial
Tape Color Family Blue
Color Blue
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. Up to 200 Degrees F
Adhesion Strength 48 oz./in.
Tensile Strength 36 lb./in.
Standards UL 723
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms