Check Availability
  • 3M 

    Industrial Duct Tape, 2" X 60 yd., 12.60 mil Thick, Green Coated Cloth, 1 EA

  • Item # 15F806
  • Mfr. Model # 8979
Industrial Duct Tape, 2" X 60 yd., 12.60 mil Thick, Green Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This duct tape features rubber-backed polyurethane film laminated to cloth. It stays on for up to one year without deterioration.
Show More Close
 

Technical Specifications

Item # 15F806
Mfr. Model # 8979
UNSPSC #31201501
Catalog Page 1385
Shipping Weight 1.7 lbs
Country of Origin Canada *
Item Tape
Duct Tape Type Duct Tape
Duct Tape Width 2"
Duct Tape Length 60 yd.
Duct Tape Thickness 12.60 mil
Duct Tape Grade Industrial
Tape Color Family Green
Color Olive
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 52 oz./in.
Tensile Strength 36 lb./in.
Standards UL 723, HUD, BOCA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms