Check Availability
  • 3M 

    Industrial Duct Tape, 2" X 60 yd., 10.50 mil Thick, Metallic Coated Cloth, 1 EA

  • Item # 15F769
  • Mfr. Model # 6969
Industrial Duct Tape, 2" X 60 yd., 10.50 mil Thick, Metallic Coated Cloth, 1 EA Duct Tape,2 In x 60 yd,10.5 mil,Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Scotch Pouch Tape Rolls 829 are a linerless solution for attaching documents, literature, and samples to packages. They are dispensed by means of a convenient pouch tape dispenser. An aggressive synthetic rubber resin adhesive provides an excellent bond to a variety of substrates and over contoured surfaces to keep packing lists, manifests or labels on the package for safe delivery. The strong film backing is both moisture and abrasion resistant, aiding in resistance against the rigors of shipping or rubbing-off. This reduces the chance of lost or delayed packages or from labels, invoices, and bar codes from becoming scuffed and non-legible.
Show More Close
 

Technical Specifications

Item # 15F769
Mfr. Model # 6969
UNSPSC #31201501
Shipping Weight 1.65 lbs
Country of Origin Canada *
Item Tape
Duct Tape Type Duct Tape
Duct Tape Width 2"
Duct Tape Length 60 yd.
Duct Tape Thickness 10.50 mil
Duct Tape Grade Industrial
Tape Color Family Metallic
Color Silver
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 58 oz./in.
Tensile Strength 29 lb./in.
Standards UL 723, HUD, BOCA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms