Check Availability
  • 3M 

    Industrial Duct Tape, 2" X 60 yd., 10.50 mil Thick, Black Coated Cloth, 1 EA

  • Item # 15F767
  • Mfr. Model # 6969
Industrial Duct Tape, 2" X 60 yd., 10.50 mil Thick, Black Coated Cloth, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tartan™ Filament Tape 8934 is a general purpose clear fiberglass-reinforced tape with a synthetic rubber resin adhesive, ideal for light duty strapping, bundling and reinforcing. The synthetic rubber resin adhesive provides good adhesion to most fiberboard surfaces, and a variety of plastics and metal surfaces. Well suited for light duty applications, including box closing, strapping, palletizing, box reinforcing, and general bundling. The adhesive provides good initial adhesion and holds well with minimum rub-down. The tough, clear film backing is abrasion and moisture resistant, provides good aging and protects the filaments and adhesive to help your boxes remain closed for a long period of time. The backing, filaments, and adhesive combine to provide high tensile and shear strength and also allow printing and illustrations to be seen through the tape.
Show More Close
 

Technical Specifications

Item # 15F767
Mfr. Model # 6969
UNSPSC #31201501
Shipping Weight 1.65 lbs
Country of Origin Canada *
Item Tape
Duct Tape Type Duct Tape
Duct Tape Width 2"
Duct Tape Length 60 yd.
Duct Tape Thickness 10.50 mil
Duct Tape Grade Industrial
Tape Color Family Black
Color Black
Duct Tape Primary Material Coated Cloth
Material Polyethylene Coated Cloth
Tape Shape Continuous Roll
Tape Adhesive Rubber
Performance Temp. 40 Degrees to 200 Degrees F
Adhesion Strength 58 oz./in.
Tensile Strength 29 lb./in.
Standards UL 723, HUD, BOCA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms