Check Availability
  • 3M 

    Hot Melt Applicator PG II, With Speedloader Cartridge Feed, 1" x 3" Glue Stick Capacity

  • Item # 2JCD6
  • Mfr. Model # 22033
Hot Melt Applicator PG II,  With Speedloader Cartridge Feed,  1" x 3" Glue Stick Capacity Hot Melt Applicator,1x3in,5.5to7.5lb./hr Hot Melt Applicator,1x3in,5.5to7.5lb./hr Hot Melt Applicator,1x3in,5.5to7.5lb./hr
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Scotch-Weld™ hot melt applicator PG II speedloader cartridge feed is a hot melt applicator with pneumatic pressure that can dispense up to 7.5 lb. of adhesive per hour for high volume applications. 3 cartridges can be loaded into the rear speedloader cartridge feed for a continuous flow of hot melt adhesive. A stable temperature delivers a consistent, reliable flow of melt adhesives. This applicator is built for ease of control, with the trigger specially designed to provide variable flow control. Adhesive flow is also controlled by the type of applicator tip used and pneumatic pressure setting, giving you the flexibility to customize flow and minimize waste. Applications include: small joint assembly, large surface lamination, mounting and trim attachment point-of-purchase displays, and trade exhibits.
Show More Close
 

Technical Specifications

Item # 2JCD6
Mfr. Model # 22033
UNSPSC #27112719
Shipping Weight 7.75 lbs
Country of Origin USA *
Item Hot Melt Applicator PG II
Type With Speedloader Cartridge Feed
Output 5.5 to 7.5 lb./hr.
Watts 500
Voltage 120
Glue Stick Capacity 1" x 3"
Operating Temp. 385 Degrees F
Switch Type Trigger
For Use With Not for use with low hot melt adhesives
Includes Includes bench stand and tips 9921 and 9946.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In