Check Availability
  • 3M 

    Hook-Type Reclosable Fastener with Acrylic Adhesive, Black, 5/8" x 150 ft., 4PK

  • Item # 29WR59
  • Mfr. Model # SJ3572
Hook-Type Reclosable Fastener with Acrylic Adhesive, Black, 5/8" x 150 ft., 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 3M™ Hook Fastener is designed to provide great durability for thousands of closures. With its high performance acrylic-based pressure sensitive adhesive backing, this fastener allows for easy and convenient attachment to a variety of substrates, including plastics such as polycarbonate, acrylic, ABS, polystyrene. Features a 4 mil (0.10mm) polypropylene film liner with embossed 3M print. Serves as an attachment alternative to a wide variety of closures, including zippers, screws, snaps, hooks and more. This fastener is covered with flexible J-shaped hooks, about 300 hooks per square inch (46 hooks/square cm.), which protrude up from a woven backing. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk. Typical applications include securing fabric to furniture cushions, point of purchase display and signage, marine and specialty vehicle applications, and general industrial applications.
Show More Close
 

Technical Specifications

Item # 29WR59
Mfr. Model # SJ3572
UNSPSC #11162114
Shipping Weight 6.828 lbs
Country of Origin South Korea *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Acrylic Adhesive
Length 150 ft.
Width 5/8"
Color Black
Flame Retardant No
Package Quantity 4
Backing Material Woven Nylon
Shear Strength 22 psi
Characteristics Durable Woven Nylon for Thousands of Closures
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms