Check Availability
  • 3M 

    Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 5/8" x 150 ft., 4PK

  • Item # 29WR53
  • Mfr. Model # SJ3526N
Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 5/8" x 150 ft., 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Scotchmate™ Reclosable Nylon Hook-and-Loop Fastener provides thousands of openings and closings (cycles) across a whole range of applications. This Hook-Side strip connects engage to the Loop-Side No. 29WR54 to form a quick fastening attachment; pull apart by hand to disengage. Preshrunk construction helps insure maximum dimensional stability and flatness. The backside is coated with a pressure-sensitive synthetic rubber adhesive that is especially suited for attachment to low surface energy substrates such as polyethylene, polypropylene, etc. Simply cut to length to use what you need.
Show More Close
 

Technical Specifications

Item # 29WR53
Mfr. Model # SJ3526N
UNSPSC #11162114
Shipping Weight 6.35 lbs
Country of Origin South Korea *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Rubber Adhesive
Length 150 ft.
Width 5/8"
Color Black
Flame Retardant No
Package Quantity 4
Backing Material Woven Nylon
Shear Strength 22 psi
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms