Check Availability
  • 3M 

    Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 1" x 150 ft., 3PK

  • Item # 29WR51
  • Mfr. Model # SJ3519FR
Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 1" x 150 ft., 3PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strips of stiff hooks and pliable loops engage to form a quick-fastening attachment.
Show More Close
 

Technical Specifications

Item # 29WR51
Mfr. Model # SJ3519FR
UNSPSC #11162114
Catalog Page 1393
Shipping Weight 6.5 lbs
Country of Origin South Korea *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Rubber Adhesive
Length 150 ft.
Width 1"
Color Black
Flame Retardant Yes
Package Quantity 3
Backing Material Woven Nylon
Shear Strength 22 psi
Characteristics Durable Flame Resistant Woven Nylon for Thousands of Closures
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms