Check Availability
  • 3M 

    Hook-Type Reclosable Fastener with No Adhesive, Black, 1" x 150 ft., 12PK

  • Item # 29WR48
  • Mfr. Model # SJ3419FR
Hook-Type Reclosable Fastener with No Adhesive, Black, 1" x 150 ft., 12PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Strips of stiff hooks and pliable loops engage to form a quick-fastening attachment. The flame resistant, non-adhesive fastener is most commonly sewn, but can be attached with a variety of hot melt or liquid adhesives. This fastener allows for easy and convenient attachment to a variety of substrates. This fastener should be paired with 3M Flame Resistant Loop Fastener SJ3418FR. To ensure stability and flatness, both the hook and the corresponding loop are preshrunk.
Show More Close
 

Technical Specifications

Item # 29WR48
Mfr. Model # SJ3419FR
UNSPSC #11162114
Catalog Page 1393
Shipping Weight 17.5 lbs
Country of Origin South Korea *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type No Adhesive
Length 150 ft.
Width 1"
Color Black
Flame Retardant Yes
Package Quantity 12
Backing Material Woven Nylon
Shear Strength 22 psi
Characteristics Durable Flame Resistant Woven Nylon for Thousands of Closures
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms