Check Availability
  • Hook and Loop Fasteners
  • 3M 

    Hook-Type Reclosable Fastener with No Adhesive, Black, 5/8" x 150 ft., 18PK

  • Item # 29WR46
  • Mfr. Model # SJ3402
Hook-Type Reclosable Fastener with No Adhesive, Black, 5/8" x 150 ft., 18PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ hook fastener SJ3402 is 1 part of a 2-part fastener system—a secure alternative to zippers, screws, snaps, and more. This durable hook fastener is easy to use, offering great design flexibility and fast product assembly.

• Commonly attached by sewing or with hot melt or liquid adhesives
• Provides fast product assembly
• Open and close over 5000 times before losing 50% of its original peel strength
• Woven nylon design provides durability
• Preshrunk—washable and dry cleanable
Show More Close
 

Technical Specifications

Item # 29WR46
Mfr. Model # SJ3402
UNSPSC #11162114
Shipping Weight 20.0 lbs
Country of Origin South Korea *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type No Adhesive
Length 150 ft.
Width 5/8"
Color Black
Flame Retardant No
Package Quantity 18
Backing Material Woven Nylon
Shear Strength 22 psi
Characteristics Durable Woven Nylon for Thousands of Closures
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms