Check Availability
  • 3M 

    Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 1" x 30 ft., 1EA

  • Item # 16U574
  • Mfr. Model # 1-10-SJ3530
Hook-Type Reclosable Fastener with Rubber Adhesive, Black, 1" x 30 ft., 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Stiff hooks and pliable loops engage to form a quick-fastening attachment.
Show More Close
 

Technical Specifications

Item # 16U574
Mfr. Model # 1-10-SJ3530
UNSPSC #11162114
Catalog Page 1393
Shipping Weight 0.35 lbs
Country of Origin South Korea *
Item Reclosable Fastener
Hook and Loop Type Hook
Hook and Loop Shape Roll
Adhesive Type Rubber Adhesive
Length 30 ft.
Width 1"
Color Black
Flame Retardant No
Package Quantity 1
Backing Material Woven Nylon
Shear Strength 22 psi
Characteristics Nylon
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms