Check Availability
  • 3M 

    Hooded Disposable Coveralls with Knit Material, White/Blue, 2XL

  • Item # 30Z043
  • Mfr. Model # 4540-XXL
Hooded Disposable Coveralls with Knit Material, White/Blue, 2XL Hooded Coverall,Elastic,White/Blue,2XL Hooded Coverall,Elastic,White/Blue,2XL Hooded Coverall,Elastic,White/Blue,2XL Hooded Coverall,Elastic,White/Blue,2XL Hooded Coverall,Elastic,White/Blue,2XL Hooded Coverall,Elastic,White/Blue,2XL Hooded Coverall,Elastic,White/Blue,2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ 4540+ Disposable Coveralls feature laminated material construction with a breathable back panel for improved air circulation. They can help provide barrier protection against light liquid splashes and hazardous dusts. Use in paint spraying, industrial and pharmaceutical processing, asbestos inspection, insulation laying, and vehicle and machine maintenance (oils and greases). Also suitable for abatement and remediation, agriculture, cleaning and maintenance, general industry and manufacturing, nonhazardous operations, pharmeceutical cleanroom use, and welding or metalwork.
Show More Close
 

Technical Specifications

Item # 30Z043
Mfr. Model # 4540-XXL
UNSPSC #46181503
Shipping Weight 0.45 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size 2XL
Ankle Style Elastic
Cuff Style Knit
Seam Style Bound
Color White/Blue
Closure Type Storm Flap, Zipper
Standards EN 13034, EN-ISO 13982-22
Inseam 34"
Fits Chest Size 45" to 49"
Fits Waist Size 53"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In