Check Availability
  • 3M 

    Hooded Disposable Coveralls with Knit Material, White/Green, 3XL

  • Item # 30Z032
  • Mfr. Model # 4520-3XL
Hooded Disposable Coveralls with Knit Material, White/Green, 3XL Hooded Coverall,Elastic,White/Green,3XL Hooded Coverall,Elastic,White/Green,3XL Hooded Coverall,Elastic,White/Green,3XL Hooded Coverall,Elastic,White/Green,3XL Hooded Coverall,Elastic,White/Green,3XL Hooded Coverall,Elastic,White/Green,3XL Hooded Coverall,Elastic,White/Green,3XL Hooded Coverall,Elastic,White/Green,3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ 4520 Disposable Coveralls are made of lightweight, breathable SMMMS polypropylene. They are designed to provide basic barrier protection against light liquid splashes and hazardous dusts, while also reducing heat stress. Suitable for woodworking, general powder handling, light-duty building cleaning, insulation laying, and metal polishing.
Show More Close
 

Technical Specifications

Item # 30Z032
Mfr. Model # 4520-3XL
UNSPSC #46181503
Shipping Weight 0.45 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size 3XL
Ankle Style Elastic
Cuff Style Knit
Seam Style Bound
Color White/Green
Closure Type Storm Flap, Zipper
Standards EN 13034, EN-ISO 13982-5
Inseam 35"
Fits Chest Size 49" to 52"
Fits Waist Size 54"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In