Check Availability
  • 3M 

    Hooded Disposable Coveralls with Elastic Material, White, 2XL

  • Item # 30Z025
  • Mfr. Model # 4510-XXL
Hooded Disposable Coveralls with Elastic Material, White, 2XL Hooded Coverall,Elastic,White,2XL Hooded Coverall,Elastic,White,2XL Hooded Coverall,Elastic,White,2XL Hooded Coverall,Elastic,White,2XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ 4510 Disposable Coveralls are made of microporous laminated material to help provide basic barrier protection against light liquid splashes and hazardous dusts. Applications include paint spraying, metal polishing, machine or vehicle maintenance (oils and greases), and general industrial cleanup and processing.
Show More Close
 

Technical Specifications

Item # 30Z025
Mfr. Model # 4510-XXL
UNSPSC #46181503
Shipping Weight 0.45 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size 2XL
Ankle Style Elastic
Cuff Style Elastic
Seam Style Bound
Color White
Closure Type Storm Flap, Zipper
Standards EN 13034, EN-ISO 13982-10
Inseam 34"
Fits Chest Size 45" to 49"
Fits Waist Size 53"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In