Check Availability
Hooded Disposable Coveralls with Knit Material, White/Red, 3XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ 4565 Disposable Coveralls feature high-quality laminate construction, with taped seams that help provide barrier protection against liquid splashes, hazardous dusts, and certain biological contaminants. Use in paint spraying, industrial and pharmaceutical manufacturing, asbestos inspection and handling, and healthcare. Also suitable for abatement and remediation, agriculture, biological and biohazard, cleaning and maintenance, general industry and manufacturing, painting, and pharmeceutical cleanroom use.
Show More Close
 

Technical Specifications

Item # 30Z020
Mfr. Model # 4565-BLK-3XL
UNSPSC #46181503
Shipping Weight 13.65 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size 3XL
Ankle Style Elastic
Cuff Styles Knit
Seam Style Sealed
Color White/Red
Closure Type Storm Flap, Zipper
Standards EN 13034, EN-ISO 13982-59
Inseam 35"
Fits Chest Size 49" to 52"
Fits Waist Size 54"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In