Check Availability
Hooded Disposable Coveralls with Knit Material, White/Blue, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ 4540+ Disposable Coveralls feature laminated material construction with a breathable back panel for improved air circulation. They can help provide barrier protection against light liquid splashes and hazardous dusts. Use in paint spraying, industrial and pharmaceutical processing, asbestos inspection, insulation laying, and vehicle and machine maintenance (oils and greases). Also suitable for abatement and remediation, agriculture, cleaning and maintenance, general industry and manufacturing, nonhazardous operations, pharmeceutical cleanroom use, and welding or metalwork.
Show More Close
 

Technical Specifications

Item # 30Z015
Mfr. Model # 4540+BLK-4XL
UNSPSC #46181503
Shipping Weight 13.0 lbs
Country of Origin Vietnam *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size 4XL
Ankle Style Elastic
Cuff Styles Knit
Seam Style Bound
Color White/Blue
Closure Type Storm Flap, Zipper
Standards EN 13034, EN-ISO 13982-54
Inseam 36"
Fits Chest Size 52" to 55"
Fits Waist Size 55"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In