Check Availability
Hooded Disposable Coveralls with Knit Material, Blue/White, 4XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ 4530 Disposable Coveralls are made of lightweight, breathable polypropylene with flame resistance. Designed to be worn over primary FR garments, they can help provide protection against dusts and light liquid splashes. Use in welding, metal grinding, general powder handling, and woodworking. Also suitable for abatement and remediation, agriculture, cleaning and maintenance, general industry and manufacturing, nonhazardous operations, pharmeceutical cleanroom use, and welding or metalwork.
Show More Close
 

Technical Specifications

Item # 30Z009
Mfr. Model # 4530-BLK-4XL
UNSPSC #46181503
Shipping Weight 14.1 lbs
Country of Origin China *
Item Hooded Disposable Coveralls
Level of Protection Dry Particulate, Reduced Spray
Coverall Style Hooded Coverall
Disposable Clothing Size 4XL
Ankle Style Elastic
Cuff Styles Knit
Seam Style Bound
Color Blue/White
Closure Type Storm Flap, Zipper
Standards EN 13034, EN-ISO 13982-48
Inseam 36"
Fits Chest Size 52" to 55"
Fits Waist Size 55"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In