Check Availability
  • 3M 

    Handheld Tape Dispenser, 1 In.

  • Item # 2A671
  • Mfr. Model # HB901
  • (1)
Handheld Tape Dispenser, 1 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with up to 1"-wide tape with a 3"-diameter core, this dispenser is for lighter box reinforcement and bundling. It efficiently dispenses 60 yards of tape.
Show More Close
 

Technical Specifications

Item # 2A671
Mfr. Model # HB901
UNSPSC #44121605
Catalog Page 1396
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Handheld Tape Dispenser
For Use With Self Adhesive Tapes
Max. Tape Width 1"
Color Black
Handle Grips Pistol
Construction Plastic
Tape Brake Hand
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms