Check Availability
  • 3M 

    Handheld Tape Dispenser, 2 In.

  • Item # 24A814
  • Mfr. Model # HB903
Handheld Tape Dispenser, 2 In. Handheld Tape Dispenser,2 In. Handheld Tape Dispenser,2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The 3M™ Tartan™ handheld tape dispenser HB903 features a pistol-grip design for easy one-handed application. Tack, roll, buff, and tear in one fluid motion. Portable dispenser is ideal for box and carton sealing, combining, reinforcing, and bundling. Made from metal and durable plastic—tough enough to withstand high-volume shipping environments. Control tension and delivery with the adjustable, hub-mounted tape brake.
Show More Close
 

Technical Specifications

Item # 24A814
Mfr. Model # HB903
UNSPSC #44121605
Shipping Weight 0.95 lbs
Country of Origin Taiwan *
Item Handheld Tape Dispenser
For Use With Box Sealing Tape
Height 3"
Max. Tape Width 2"
Color Black
Construction Metal/Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms