Check Availability
  • 3M 

    Hand Sanding Block, 5" Length, 2-3/4" Width

  • Item # 2BAK1
  • Mfr. Model # 60980107753
Hand Sanding Block, 5" Length, 2-3/4" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2BAK1
Mfr. Model # 60980107753
UNSPSC #31191505
Shipping Weight 5.0 lbs
Country of Origin USA *
Item Hand Sanding Block
Length 5"
Width 2-3/4"
Attachment Type PSA
Material Plastic w/Rubber Face
For Use With 1/3 Sheet
* This product's country of origin is subject to change

Compliance and Restrictions