Check Availability
  • Hand Scrapers
  • 3M 

    Hand Applicator, Vinyl, Blue, PK25

  • Item # 6KHT0
  • Mfr. Model # PA1-B
Hand Applicator, Vinyl, Blue, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KHT0
Mfr. Model # PA1-B
UNSPSC #27112009
Shipping Weight 1.34 lbs
Country of Origin USA *
Item Hand Applicator
Type Squeegee
Width 2 3/4"
Color Blue
Tether Capable Standard Tool (Accessory Needed for Tethering)
Length 4"
Design Reusable
Material Vinyl
Features Flexible and Durable for Use When Hand Applying Film, Premask or Vinyl Tape. Perfect for FRP or Other Textured Surfaces.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In