Check Availability
Gray Disposable Tacky Mat, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 423J03
Mfr. Model # 5836
UNSPSC #46182105
Shipping Weight 17.0 lbs
Country of Origin USA *
Item Disposable Tacky Mat
Mat Width 18"
Sheet Thickness 0.0014mm
Sheet Material Polyethylene Film
Adhesive Acrylic
Number of Sheets per Mat 60
Sheets Remaining Indicator Numbered
Overall Thickness 2.4mm
Antimicrobial Yes
Oil Resistant No
Fire Resistant/Fire Retardant Not Fire Resistant or Retardant
Mat Electrical Resistance Electrical Properties Not Tested
Brake Fluid Resistant No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms