Check Availability
  • 3M 

    Fuel Scratch-Resistant Safety Glasses, Blue Mirror Lens Color

  • Item # 5PA88
  • Mfr. Model # 11641-00000-10
Fuel  Scratch-Resistant Safety Glasses, Blue Mirror Lens Color
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Empower your vision with Fuel protective safety eyewear. Constructed with a durable nylon frame, polycarbonate lens, color-accented vented temples and a scratch-resistant lens coating. Soft touch nosebridge and temple tips help add comfort.A blend of comfort and style, Fuel protective eyewear offers a streamlined frame design with a bold attitude and innovative styling. The frame features a vented temple with color accents.10 safety glasses per case.
Show More Close
 

Technical Specifications

Item # 5PA88
Mfr. Model # 11641-00000-10
UNSPSC #46181802
Catalog Page 1655
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Safety Glasses
Series Fuel(TM)
Gender Unisex
Lens Color Blue Mirror
Polarized Lens No
Lens Coating Scratch-Resistant
Foam Lined No
Eyewear Frame Design Wraparound
Eyewear Frame Style Full-Frame
Frame Color Silver
Eyewear Size Universal
Frame Material Nylon
Lens Material Polycarbonate
Temple Color Silver
Temple Style Vented
Photochromatic Lens No
Metal Detectable No
X-Ray Detectable No
UV Protection 99.99% UVA/UVB
Includes Lanyard, Microfiber Bag
Standards ANSI Z87.1-2010
ANSI Dust/Splash Rating Not Rated for Dust or Splash
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms