Check Availability
  • 3M 

    Fork Terminal, Blue Nylon, Brazed Seam, 16 to 14 AWG, 1000 PK

  • Item # 2JMF7
  • Mfr. Model # MNG14-8FK
Fork Terminal, Blue Nylon, Brazed Seam, 16 to 14 AWG, 1000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These fork terminals feature nylon insulation and copper connections.
Show More Close
 

Technical Specifications

Item # 2JMF7
Mfr. Model # MNG14-8FK
UNSPSC #39121432
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Fork Terminal
Terminal Type Standard
Connection Type Crimp
Insulation Type Nylon
Insulation Color Blue
Wire Range 16 to 14 AWG
Stud Size #8
Seam Brazed
Overall Length 0.910"
Max. Voltage 600V
Max. Temp. 221 Degrees F
Connection Material Copper
Tongue Width - Wire Connector 0.34"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions