Check Availability
  • 3M 

    Fork Terminal, Bare Bare, Brazed Seam, 16 to 14 AWG, 100 PK

  • Item # 1DMC4
  • Mfr. Model # M14-8FX
Fork Terminal, Bare Bare, Brazed Seam, 16 to 14 AWG, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These noninsulated fork terminals feature copper construction.
Show More Close
 

Technical Specifications

Item # 1DMC4
Mfr. Model # M14-8FX
UNSPSC #39121432
Catalog Page 378
Shipping Weight 0.205 lbs
Country of Origin USA *
Item Fork Terminal
Terminal Type Standard
Connection Type Crimp
Insulation Type Bare
Insulation Color Bare
Wire Range 16 to 14 AWG
Stud Size #8
Seam Brazed
Overall Length 0.700"
Max. Voltage 600V
Max. Temp. 347 Degrees F
Connection Material Copper
Tongue Width - Wire Connector 0.34"
Standards UL Listed, CSA Certified
* This product's country of origin is subject to change

Compliance and Restrictions