Check Availability
  • 3M 

    Floor Tape Applicator, For Use With 2 to 4" Wide Rolls, Overall Height 39", 3" Core Size, Red

  • Item # 54HH20
  • Mfr. Model # 70006758950
Floor Tape Applicator,  For Use With 2 to 4" Wide Rolls,  Overall Height 39",  3" Core Size,  Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54HH20
Mfr. Model # 70006758950
UNSPSC #31201520
Shipping Weight 15.1 lbs
Country of Origin USA *
Item Floor Tape Applicator
Core Size 3"
Max. Tape Width 4"
Construction Tubular Steel
Overall Height 39"
Handle Grips Plastic
Color Red
Number of Wheels 2
Wheel Size 3"
For Use With 2 to 4" Wide Rolls
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.