Check Availability
  • 3M 

    Floor Marking Tape, Solid, Continuous Roll, 4" Width, 8 PK

  • Item # 2DED7
  • Mfr. Model # 471
Floor Marking Tape, Solid, Continuous Roll, 4" Width, 8 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Vinyl Tape 471 is a conformable colored tape made with a vinyl backing and a rubber adhesive. Ideal for a variety of marking, coding and general purpose applications, this tape resists wear, scrapes, and weathering for lasting performance.

• Adheres to most curved, convex, and irregular surfaces
• Clean removal from most surfaces
• Resists abrasions and most solvents
Show More Close
 

Technical Specifications

Item # 2DED7
Mfr. Model # 471
UNSPSC #31201520
Shipping Weight 11.56 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Black
Width 4"
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 4.1 mil
Performance Temp. 40 Degrees to 170 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D-3330, D-3759, D-3652, MIL-STD-2041D(SH)
Diameter 4-3/8"
Adhesion Strength 23 oz./in.
* This product's country of origin is subject to change

Welcome Sign In