Check Availability
  • 3M 

    Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA

  • Item # 24A774
  • Mfr. Model # 471
Floor Marking Tape, Solid, Continuous Roll, 4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use 3M™ 471 vinyl tape for floor and safety marking, color coding, and other industrial applications. Plus, it's a great general purpose paint masking and decorating. This long lasting tape is designed to resist wear, scrapes, and moisture. Stretches to conform to rough, irregular, curved, and convex surfaces without lifting and retracting. Rubber adhesive provides excellent holding strength on many surfaces. One-piece, clean removal from most surfaces.
Show More Close
 

Technical Specifications

Item # 24A774
Mfr. Model # 471
UNSPSC #31201525
Shipping Weight 1.3 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Red
Width 4"
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 5.2 mil
Performance Temp. 60 Degrees to 85 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D-3330, D-3759, D-3652, MIL-STD-2041D(SH)
Diameter 4-3/8"
* This product's country of origin is subject to change

Welcome Sign In