Check Availability
  • 3M 

    Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 24A724
  • Mfr. Model # 471
Floor Marking Tape, Solid, Continuous Roll, 3" Width, 1 EA Marking Tape,Roll,3In W,108 ft. L,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ Series 471 solid-color tape has good solvent resistance and removes cleanly. Its conformable dead-stretch properties help make straighter lines—great to mask, wrap, or seal many curved or irregular surfaces. Excellent for lane and safety marking.
Show More Close
 

Technical Specifications

Item # 24A724
Mfr. Model # 471
UNSPSC #31201525
Catalog Page 1902
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Floor Marking Tape
Pattern Solid
Safety Tape Color Green
Width 3"
Roll Length 108 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 5.2 mil
Performance Temp. 60 Degrees to 85 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards ASTM D-3330, D-3759, D-3652, MIL-STD-2041D(SH)
Diameter 4-3/8"
* This product's country of origin is subject to change

Welcome Sign In