Check Availability
  • 3M 

    Flexible Foam, NVH

  • Item # 2KUU6
  • Mfr. Model # 08463
Flexible Foam, NVH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2KUU6
Mfr. Model # 08463
UNSPSC #31211704
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Flexible Foam, NVH
Type 2 Part Urethane
Dwell Time (Minutes) Less Than 1
Work Time (Minutes) 5
Cure Time (Minutes) 60
Container Size (ml) 200
Includes Two 2KVB2 Nozzles
Case Quantity 6
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms