Check Availability
  • 3M 

    Flatback Paper Masking Tape, Acrylic Tape Adhesive, 3.30 mil Thick, 12mm X 55m, Tan, 72 PK

  • Item # 52TV27
  • Mfr. Model # 501+
Flatback Paper Masking Tape, Acrylic Tape Adhesive, 3.30 mil Thick, 12mm X 55m, Tan, 72 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52TV27
Mfr. Model # 501+
UNSPSC #31201503
Shipping Weight 24.1 lbs
Country of Origin United Kingdom *
Item Masking Tape
Tape Backing Material Flatback Paper
Tape Adhesive Acrylic
Tape Thickness 3.30 mil
Tape Width 12mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 17 lb./in.
Tape Adhesive Strength 8.0 oz./in.
Tape Elongation 10%
Series 501+
Standards ASTM D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms