Check Availability
  • 3M 

    Flatback Paper Masking Tape, Rubber Tape Adhesive, 9.50 mil Thick, 15/16" X 60 yd., Orange, 36 PK

  • Item # 52ND43
  • Mfr. Model # 2525
Flatback Paper Masking Tape, Rubber Tape Adhesive, 9.50 mil Thick, 15/16" X 60 yd., Orange, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ orange masking tape is a reliable choice ideal for splicing and paint masking applications where adhesion in high temperature bake cycles is necessary. This tough tape features a dependable smooth paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application.
Show More Close
 

Technical Specifications

Item # 52ND43
Mfr. Model # 2525
UNSPSC #31201503
Shipping Weight 20.3 lbs
Country of Origin United Kingdom *
Item Masking Tape
Tape Backing Material Flatback Paper
Tape Adhesive Rubber
Tape Thickness 9.50 mil
Tape Width 15/16"
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Orange
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 49 lb./in.
Tape Adhesive Strength 69 oz./in.
Series 2525
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms