Check Availability
  • 3M 

    Flatback Paper Masking Tape, Rubber Tape Adhesive, 9.50 mil Thick, 72mm X 55m, Tan, 12 PK

  • Item # 52ND42
  • Mfr. Model # 501+
Flatback Paper Masking Tape, Rubber Tape Adhesive, 9.50 mil Thick, 72mm X 55m, Tan, 12 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

3M™ orange masking tape is a reliable choice ideal for splicing and paint masking applications where adhesion in high temperature bake cycles is necessary. This tough tape features a dependable smooth paper backing capable of resisting high temperatures as well as moisture, and can be torn by hand for easy application.
Show More Close
 

Technical Specifications

Item # 52ND42
Mfr. Model # 501+
UNSPSC #31201503
Catalog Page 1384
Shipping Weight 15.7 lbs
Country of Origin United Kingdom *
Item Masking Tape
Tape Backing Material Flatback Paper
Tape Adhesive Rubber
Tape Thickness 9.50 mil
Tape Width 72mm
Tape Length 55m
Tape Shape Continuous Roll
Tape Color Tan
Clean Removal Time Not Rated
Min. Tape Performance Temp. Not Rated
Max. Tape Performance Temp. 250 Degrees F
Tape Tensile Strength 49 lb./in.
Tape Adhesive Strength 69 oz./in.
Tape Elongation 10%
Series 501+
Standards ASTM D-3330, D-3759, D-3652
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms