Check Availability
  • 3M 

    Flatback Paper Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 24mm X 60 yd., Purple, 36 PK

  • Item # 402M87
  • Mfr. Model # 501+PL
Flatback Paper Masking Tape, Rubber Tape Adhesive, 5.40 mil Thick, 24mm X 60 yd., Purple, 36 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402M87
Mfr. Model # 501+PL
UNSPSC #31201503
Shipping Weight 17.64 lbs
Country of Origin United Kingdom *
Item Masking Tape
Tape Backing Material Flatback Paper
Tape Adhesive Rubber
Tape Thickness 5.40 mil
Tape Width 24mm
Tape Length 60 yd.
Tape Shape Continuous Roll
Tape Color Purple
Clean Removal Time Not Rated
Min. Tape Performance Temp. 30 Degrees F
Max. Tape Performance Temp. 150 Degrees F
Tape Tensile Strength 30 lb./in.
Tape Adhesive Strength 52 oz./in.
Tape Elongation 10%
Series 501+
Standards ASTM D6123
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms