Check Availability
  • 3M 

    Firestop Mortar, 5 gal. Pail, Up to 3 hr. Fire Rating, Off White

  • Item # 6VEE4
  • Mfr. Model # MORTAR - 28 lbs Pail
Firestop Mortar, 5 gal. Pail, Up to 3 hr. Fire Rating, Off White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fire barrier mortar can be used to fill large openings in concrete floors and walls. It is nonshrinking, and can be poured, pumped, or troweled. Will not crack due to temperature fluctuations.
Show More Close
 

Technical Specifications

Item # 6VEE4
Mfr. Model # MORTAR - 28 lbs Pail
UNSPSC #46191503
Catalog Page 1883
Shipping Weight 29.65 lbs
Country of Origin Spain *
Firestop Item Firestop Mortar
Color Off White
Container Type Pail
Size 5 gal.
Fire Rating Up to 3 hr.
Firestop Application Concrete Floor, Concrete Wall
Material Lightweight
Standards ASTM E814 (UL 1479), CAN/ULC S115
Item Fire Barrier Mortar
* This product's country of origin is subject to change

Alternate Search Terms