Check Availability
  • 3M 

    Firestop Composite Sheet, Up to 4 hr. Fire RatingH x 16"W x 28"L, Silver

  • Item # 3BE37
  • Mfr. Model # CS-195+
Firestop Composite Sheet, Up to 4 hr. Fire RatingH x 16"W x 28"L, Silver Fire Barrier Composite Sheet,28 x 16 In. Fire Barrier Composite Sheet,28 x 16 In. Fire Barrier Composite Sheet,28 x 16 In. Fire Barrier Composite Sheet,28 x 16 In. Fire Barrier Composite Sheet,28 x 16 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fire Barrier Products
Composite Sheets
Fire-stop large openings through fire-rated walls and floors with multiple penetrations. Anchor sheets to the wall or floor with common tools. Cut to fit irregular shapes.
Show More Close
 

Technical Specifications

Item # 3BE37
Mfr. Model # CS-195+
UNSPSC #46191503
Catalog Page 1893
Shipping Weight 10.4 lbs
Country of Origin USA *
Firestop Item Firestop Composite Sheet
Width 16"
Length 28"
Firestop Application Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Fire Rating Up to 4 hr.
Color Silver
Item Fire Barrier Composite Sheet
* This product's country of origin is subject to change

Alternate Search Terms