Check Availability
  • 3M 

    Firestop Composite Sheet, 4 hr. Fire Rating, 1/4"H x 28"W x 52"L, Silver

  • Item # 2JDH1
  • Mfr. Model # CS-195+
Firestop Composite Sheet, 4 hr. Fire Rating, 1/4"H x 28"W x 52"L, Silver Fire Barrier Comp Sheet,52 x 28 In. Fire Barrier Comp Sheet,52 x 28 In. Fire Barrier Comp Sheet,52 x 28 In. Fire Barrier Comp Sheet,52 x 28 In. Fire Barrier Comp Sheet,52 x 28 In.
Qty
  • Web Price
    $524.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JDH1
Mfr. Model # CS-195+
UNSPSC #46191503
Shipping Weight 32.6 lbs
Country of Origin USA *
Firestop Item Firestop Composite Sheet
Height 1/4"
Width 28"
Length 52"
Firestop Application Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Fire Rating 4 hr.
Color Silver
Item Fire Barrier Composite Sheet
* This product's country of origin is subject to change

Alternate Search Terms