Check Availability
  • 3M 

    Firestop Composite Sheet, 4 hr. Fire Rating, 1/4"H x 36"W x 41"L, Silver

  • Item # 2JDG3
  • Mfr. Model # CS-195+
Firestop Composite Sheet, 4 hr. Fire Rating, 1/4"H x 36"W x 41"L, Silver Fire Barrier Composite Sheet,41 x 36 In. Fire Barrier Composite Sheet,41 x 36 In. Fire Barrier Composite Sheet,41 x 36 In. Fire Barrier Composite Sheet,41 x 36 In. Fire Barrier Composite Sheet,41 x 36 In.
Qty
  • Web Price
    $520.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2JDG3
Mfr. Model # CS-195+
UNSPSC #46191503
Shipping Weight 34.9 lbs
Country of Origin USA *
Firestop Item Firestop Composite Sheet
Height 1/4"
Width 36"
Length 41"
Firestop Application Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Fire Rating 4 hr.
Color Silver
Material Intrumescent
Standards UL Classified
Item Fire Barrier Composite Sheet
* This product's country of origin is subject to change

Alternate Search Terms