This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • 3M 

    Fine Aluminum Oxide Utility Cloth Roll, 150 ft. W, 120 Grit

  • Item # 20RV23
  • Mfr. Model # 60090002035
Fine Aluminum Oxide Utility Cloth Roll, 150 ft. W, 120 Grit

See alternate products available online.

Technical Specifications

Item # 20RV23
Mfr. Model # 60090002035
UNSPSC #31191504
Shipping Weight 2.4 lbs
Country of Origin USA *
Item Utility Cloth Roll
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 120
Grade Fine
Backing Material Cloth
Backing Weight J
Series 211K
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.