Check Availability
  • 3M 

    Fine Aluminum Oxide Utility Cloth Roll, 30 ft. L X 2" W, 100 Grit

  • Item # 20RV22
  • Mfr. Model # 60090002019
Fine Aluminum Oxide Utility Cloth Roll, 30 ft. L X 2" W, 100 Grit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20RV22
Mfr. Model # 60090002019
UNSPSC #31191504
Shipping Weight 3.21 lbs
Country of Origin USA *
Item Utility Cloth Roll
Width 2"
Length 30 ft.
Abrasive Material Aluminum Oxide
Grit 100
Grade Fine
Backing Material Cloth
Backing Weight J
Series 211K
Color Gray
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.