This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • 3M 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 100 Grit

  • Item # 2FPZ1
  • Mfr. Model # 60440107161
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 2" W, 100 Grit

See alternate products available online.

Product Details

Use the 3M™ utility cloth roll 314D for hand sanding in a variety of applications. These lightweight cloth sanding strips with aluminum oxide abrasive are ideal for deburring, blending and repairing metal finishes, rust, or other contaminant removal, and surface preparation for paints and coatings. Light, J-weight backing conforms to circular edges, angles, and other contours.

• Cut or tear strips for the desired length
• Cloth backing is both flexible and durable to withstand heavy use
• Cloth remains durable even when bent or rolled, without tearing or shelling
Show More Close
 

Technical Specifications

Item # 2FPZ1
Mfr. Model # 60440107161
UNSPSC #31191516
Shipping Weight 20.7 lbs
Country of Origin Mexico *
Item Abrasive Roll
Width 2"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 100
Grade Fine
Backing Material Cloth
Backing Weight J
Series 314D
Color Orange
* This product's country of origin is subject to change