Check Availability
Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 120 Grit
  • 3M 

    Fine Aluminum Oxide Abrasive Roll, 150 ft. L X 1" W, 120 Grit

  • Item # 2FPW9
  • Mfr. Model # 60440106841
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Product Details

Use the 3M™ utility cloth roll 314D for hand sanding in a variety of applications. These lightweight cloth sanding strips with aluminum oxide abrasive are ideal for deburring, blending and repairing metal finishes, rust, or other contaminant removal, and surface preparation for paints and coatings. Light, J-weight backing conforms to circular edges, angles, and other contours.

• Cut or tear strips for the desired length
• Cloth backing is both flexible and durable to withstand heavy use
• Cloth remains durable even when bent or rolled, without tearing or shelling
Show More Close
 

Technical Specifications

Item # 2FPW9
Mfr. Model # 60440106841
UNSPSC #31191516
Shipping Weight 9.95 lbs
Country of Origin Mexico *
Item Abrasive Roll
Width 1"
Length 150 ft.
Abrasive Material Aluminum Oxide
Grit 120
Grade Fine
Backing Material Cloth
Backing Weight J
Series 314D
Color Orange

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.