Check Availability
  • 3M 

    Filter,HE,Snap in Gasket,PK5

  • Item # 36EE62
  • Mfr. Model # TR-3712N-5
Filter,HE,Snap in Gasket,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This high-capacity PAPR filter is designed to fit TR-300 Series respirators. Easy to install, it comes in a convenient package size.
Show More Close
 

Technical Specifications

Item # 36EE62
Mfr. Model # TR-3712N-5
UNSPSC #46182005
Catalog Page 1762
Shipping Weight 2.15 lbs
Country of Origin Canada *
Item Filter
For Use With TR-371N for TR-300 Series PAPR
Cartridge Approved For HE
Color Code Magenta
Respirator Connection Type Snap in Gasket
Typical Application General Manufacturing, Healthcare, Heavy Industrial, Manufacturing, Pharmaceutical
Respirator Cartridge Type Air Purifying Respirator Filter
* This product's country of origin is subject to change

Compliance and Restrictions