Check Availability
  • 3M 

    Faceshield Visor for AOTuffmaster Headgear

  • Item # 2ELY1
  • Mfr. Model # 82581-00000
Faceshield Visor for AOTuffmaster Headgear
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PETG visor is suitable for splash, spray, and light impact applications.
Show More Close
 

Technical Specifications

Item # 2ELY1
Mfr. Model # 82581-00000
UNSPSC #46181702
Catalog Page 1668
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Faceshield Visor
Faceshield Visor Item Replacement Visor
Visor Material PETG
Visor Color Clear
Visor Thickness 0.040"
Visor Width 18-1/4"
Visor Height 9"
Dielectric Protection Yes
Visor Coating Uncoated
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms