Check Availability
  • 3M 

    Faceshield Visor for AOTuffmaster Headgear

  • Item # 2ELX2
  • Mfr. Model # 82600-00000
Faceshield Visor for AOTuffmaster Headgear Faceshield Visor,Polycarb,Clr,9x14-1/2in Faceshield Visor,Polycarb,Clr,9x14-1/2in
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polycarbonate visor allows high clarity and is ideal for heavy-duty impact and heat-resistance applications.
Show More Close
 

Technical Specifications

Item # 2ELX2
Mfr. Model # 82600-00000
UNSPSC #46181702
Catalog Page 1668
Shipping Weight 0.39 lbs
Country of Origin Taiwan *
Item Faceshield Visor
Faceshield Visor Item Replacement Visor
Visor Material Polycarbonate
Visor Color Clear
Visor Thickness 0.080"
Visor Width 14-1/2"
Visor Height 9"
Dielectric Protection Yes
Visor Coating Uncoated
Standards ANSI Z87.1-2010
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms