Check Availability
  • 3M 

    Dust Head, 1 EA

  • Item # 1CJ56
  • Mfr. Model # 25H DOUBLEDUSTER HOLDER
Dust Head, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Featuring a low-profile design to ease maneuverability this 3Mâ„¢ Doodledusterâ„¢ holder has a flexible swivel head to help you clean hard-to-reach areas. The durable and lightweight dust head has convenient clips that allow you to easily attach and remove dust cleaning cloths (not included, sold separately).
Show More Close
 

Technical Specifications

Item # 1CJ56
Mfr. Model # 25H DOUBLEDUSTER HOLDER
UNSPSC #47131617
Catalog Page 1536
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Dust Head
Width 25"
* This product's country of origin is subject to change

Compliance and Restrictions