Check Availability
  • 3M 

    Dsc Retainr Nut, 5/16Inx5/8-11, PK10

  • Item # 2JFA2
  • Mfr. Model # 51047
Dsc Retainr Nut, 5/16Inx5/8-11, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

After placing the disc pad hub, disc pad face plate, and fibre disc onto the tool, the final step to secure these items is to tighten the 3M™ Disc Retainer Nut. This disc-retainer nut securely fastens a fiber disc to a disc pad hub or face plate for use with a rotary power tool. This nut is made to fit 3M disc hubs and face plates, but also fits fiber disc holders from other manufacturers.
Show More Close
 

Technical Specifications

Item # 2JFA2
Mfr. Model # 51047
UNSPSC #31191506
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Disc Retainer Nut
Arbor Hole (In.) 5/8
For Use With For use with all 3M(TM) disc pad hub and face plates, non 3M fibre disc holders. Has a 5/8-11 INT thread and has 5/16" thread length.
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions