Check Availability
  • 3M 

    Drum Top Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 19 gal., 25 PK

  • Item # 39CD32
  • Mfr. Model # P-DC22DD
Drum Top Absorbent Pad, Fluids Absorbed: Oil-Based Liquids, Heavy, 19 gal., 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39CD32
Mfr. Model # P-DC22DD
UNSPSC #47131909
Shipping Weight 8.0 lbs
Country of Origin USA *
Item - Spill Control Drum Top Absorbent Pad
Spill Control - Fluids Absorbed Oil-Based Liquids
Absorbency Weight Heavy
Volume Absorbed Per Pkg. 19 gal.
Material Synthetic Fibers/Polypropylene/Polyester
Layers of Construction 2
UV Resistant No
Recycled Content (%) 25%
Color White
Item Drum Top Absorbent Pad
Static Dissipative No
Includes Drum Skirt
Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms